Shop JTC AUTO TOOLS
See all product information
Create Account
3/8 in Drive Middle-Deep Socket, 13mm Metric, 6-Point
- Mfr # 34613
- Zoro # G323367573
product price:Â
$
12.45
/ea
Key Features
Number of Points
6
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34613
- Zoro #
- G323367573
- UPC #
- 4712631167217
- Country of Origin
- Taiwan, Province of China
- Number of Points
- 6
- Item
- Middle-Deep Socket
Dimensions
- Drive Size
- 3/8 in
Description
6PT., metric size. S: 13, A: 17, B: 18.8, L: 46
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.