This item is Discontinued.

Beta 21mm High Speed Steel Hole Saw 004500021

21mm High Speed Steel Hole Saw (Discontinued)

  • Mfr # 004500021
  • Zoro # G1134712
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004500021
Zoro #
G1134712
UPC #
08014230098364
Country of Origin
Taiwan, Province of China

Dimensions

Saw Dia.
21mm

Details

Tooth Material
High Speed Steel with Cobalt 8%
Item
Bimetal Holesaw,HSS,21mm
Hole Saw Product Grouping
Hole Saws

Description

Bimetal Holesaw,HSS,21mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.