This item is Discontinued.

Beta 22mm Hole Cutter with Hard Metal Inserts 004520022

22mm Hole Cutter with Hard Metal Inserts (Discontinued)

  • Mfr # 004520022
  • Zoro # G1135659
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004520022
Zoro #
G1135659
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
10mm
Saw Dia.
22mm

Details

Tooth Material
Hard Metal
Item
Hole Cutter,Hard Metal Inserts,22mm
Hole Saw Product Grouping
Hole Cutters

Description

Hole Cutter,Hard Metal Inserts,22mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.