This item is Discontinued.

Beta 230mm Cable Cutter 011320113

230mm Cable Cutter (Discontinued)

  • Mfr # 011320113
  • Zoro # G1046619
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011320113
Zoro #
G1046619
UPC #
08014230513706
Country of Origin
China

Dimensions

Overall Length
232mm

Details

Primary Application
For Insulated Copper and Aluminum Cables
Handle Type
Slip-Proof Double Layer PVC Coated
Item
Cable Cutter,230mm
Features
Cutting Capacity 18mm

Description

Cable Cutter,230mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.