This item is Discontinued.

Beta 230mm Cable Cutter, Bi-Material 011320143

230mm Cable Cutter, Bi-Material (Discontinued)

  • Mfr # 011320143
  • Zoro # G1046713
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011320143
Zoro #
G1046713
UPC #
08014230513720
Country of Origin
Italy

Dimensions

Overall Length
235mm

Details

Primary Application
For Insulated Copper and Aluminum Cables
Features
Cutting Capacity 18mm
Item
Cable Cutter,Bi-Material,230mm

Description

Cable Cutter,Bi-Material,230mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.