This item is Discontinued.

Beta 27mm Drive, 36mm Metric Socket 009690127

27mm Drive, 36mm Metric Socket (Discontinued)

  • Mfr # 009690127
  • Zoro # G1086080
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009690127
Zoro #
G1086080
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
27mm
Overall Length
76mm
Size
36mm

Details

SAE or Metric
Metric
Item
Hub Nut Lock"g Socket,27mm
Number of Pieces
1

Description

Hub Nut Locking Socket,27mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.