Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009430281
Zoro #
G1085380
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
5.5mm; 6mm; 7mm; 8mm; 10mm; 13mm
Overall Length
233mm; 233mm; 240mm; 240mm; 252mm; 252mm
Shank Length
125mm; 125mm; 125mm; 125mm; 125mm; 125mm
Details
Finish
Insulated
Includes
(30) hexagon nut spinners For Each 5 : 5.5mm; 6mm; 7mm; 8mm; 10mm; 13mm
Measurement Type
Metric
Number of Pieces
30
Shape
Hex
Bit Style
Hex
Features
Insulated For 1000V
SAE or Metric
Metric
Item
Hi-Torque Hex Set, 30 pcs.
Description
Hi-Torque Hex Set,30 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.