This item is Discontinued.

Beta 300mm Pipe Wrench, Heavy Duty 003620030

300mm Pipe Wrench, Heavy Duty (Discontinued)

  • Mfr # 003620030
  • Zoro # G1060591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
003620030
Zoro #
G1060591
UPC #
08014230076034
Country of Origin
China

Dimensions

Overall Length
300mm

Details

Item
Heavy Duty Pipe Wrench
Jaw Capacity
2"
Features
Heavy Duty

Description

Heavy Duty Pipe Wrench,300mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.