This item is Discontinued.

Beta 32mm Drive, 28x5mm Metric Socket 009600151

32mm Drive, 28x5mm Metric Socket (Discontinued)

  • Mfr # 009600151
  • Zoro # G1086038
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009600151
Zoro #
G1086038
UPC #
08014230696119
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
32mm
Overall Length
122mm
Size
28x5mm

Details

SAE or Metric
Metric
Item
Socket for Diesel Engine Injector

Description

Socket for Diesel Engine Injector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.