This item is Discontinued.

Beta 32mm Drive, 42.5mm Metric Socket 009690132

32mm Drive, 42.5mm Metric Socket (Discontinued)

  • Mfr # 009690132
  • Zoro # G1085992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009690132
Zoro #
G1085992
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
32mm
Overall Length
76mm
Size
42.5mm

Details

SAE or Metric
Metric
Number of Pieces
1
Item
Hub Nut Lock"g Socket,32mm

Description

Hub Nut Locking Socket,32mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.