This item is Discontinued.

Beta 350mm Offset Pipe Wrench, Heavy Duty 003650035

350mm Offset Pipe Wrench, Heavy Duty (Discontinued)

  • Mfr # 003650035
  • Zoro # G1060689
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
003650035
Zoro #
G1060689
UPC #
08014230086637
Country of Origin
Spain

Dimensions

Overall Length
350mm

Details

Item
Offset Heavy Duty Pipe Wrench
Jaw Capacity
2"
Material
Light Alloy
Features
Heavy Duty; Offset Pattern

Description

Heavy Duty Pipe Wrench,Offset,350mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.