This item is Discontinued.

Beta 3/8" Dr, 14mm Size, Metric Impact Socket, 6 Pts 007200014

3/8" Dr, 14mm Size, Metric Impact Socket, 6 Pts (Discontinued)

  • Mfr # 007200014
  • Zoro # G1137908
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007200014
Zoro #
G1137908
UPC #
08014230028705
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
38mm
Size
14mm

Details

Socket Type
Impact Standard
SAE or Metric
Metric
Number of Points
6
Item
Impact Socket
Category Type
Impact Socket

Description

Standard Impact Socket,14mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.