This item is Discontinued.

Beta 3/8" Drive, 1.2mm x 6.5mm Metric Socket 009100453

3/8" Drive, 1.2mm x 6.5mm Metric Socket (Discontinued)

  • Mfr # 009100453
  • Zoro # G1078889
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100453
Zoro #
G1078889
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/8"
Overall Length
54mm
Size
1.2mm x 6.5mm

Details

Socket Type
Sotted Head Screws
SAE or Metric
Metric
Item
Socket Driver

Description

Slotted Head Socket Driver,1.2mm x 6.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.