
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009560018
Zoro #
G1085730
UPC #
-
Country of Origin
Japan
Dimensions
Drive Size
3/8"
Overall Length
70mm
Size
14mm
Details
Socket Type
Square Drive Spark Plug
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Item
Hexagon Spark Plug Socket Hexagon
Category Type
Spark Plug Socket
Description
Spark Plug Socket Hexagon,14mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.