Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-3/8 Drive 15-75 ft-lbs Zero Rest Click Type Torque Wrench

  • Mfr # 666 LBF.FT/10

  • Zoro # G015718232


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Overall Length
15.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
666 LBF.FT/10
Zoro #
G015718232
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
15.15 in

Details

Material
Alloy Steel

Description

ZERO-RESET TECHNOLOGY: Releasing the tension after each use is not required due to Betas high-performance materials and heat treatment of both the spring and component parts of the adjustment system.EASY SETTINGS: High scale visibility, easy-to-select settings, with extremely accurate increments. The graduated vernier scale allows minimum interval fractions to be set up in tenths of ft-lb.WIDE RANGE: The range comprising 7 wrenches allows tightening from 4 to 230 ft-lbs, with 1/4'' to 1/2'' male square drives.REVERSIBLE RATCHET: 72 tooth mechanism, for quick, accurate wrench operation, ensuring a take-up angle of no more than 5°. Ideal for right-hand tightening; torque accuracy: ± 3%100% ITALIAN-MADE: Entirely designed and manufactured in Italy, the bi-material, ergonomic handle, ensures a safe, comfortable hold and is made from materials resistant to fuel, oil and industrial liquids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.