3/8, 1/2'' Drive 72-Tooth Split Beam Torque Wrench Set W/ Cases, 2-Piece, 26-130 Nm, 70-350 Nm

  • Mfr # TRQ99903
  • Zoro # G915263184
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in, 1/2 in
Head Type
Flexible
Torque Measurement Type
Newton-Meter
Calibration Certificate Included
Yes
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TRQ99903
Zoro #
G915263184
UPC #
020209080313
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in, 1/2 in

Details

Item
Split Beam Torque Wrench Set
Head Type
Flexible
Torque Measurement Type
Newton-Meter
Calibration Certificate Included
Yes
Material
Steel
Ratcheting
Yes

Description

Tekton 72-Tooth Split Beam Torque Wrenches are easy to read and easy to set. Quickly turn to the desired torque value with a smooth thumbscrew adjustment. Teeth inside the cover lock the torque setting in place while you are using the wrench. Because there's no internal tension when the wrench is at rest, you don't need to turn it to the lowest setting for storage. Each Tekton Split Beam Torque Wrench is calibrated according to the ASME B107.300-2010 standard. The detailed test results are recorded on the included certificate. The certificate includes the initial accuracy, expected future accuracy, and the wrench's serial number. All torque wrenches lose accuracy with repeated cycles. The expected future accuracy information helps you evaluate when recalibration may be necessary. Each wrench is engraved with a unique serial number that corresponds to its certificate of calibration. The conversion scale on the handle of the torque wrench offers a quick reference for converting ft.-lb to Nm. The handle is made from an impact-resistant nylon with nonslip polypropylene grip. The head of the torque wrench has a 10-degree flex joint, offering clearance to work around nearby obstructions. As with any flex-head torque wrench, some accuracy is lost when the handle is not in the straight position, so this feature should only be used when needed.


  • •Serialized Certificate of Calibration – Each wrench is calibrated according to the ASME B107.300-2010 standard; detailed test results are recorded on the included certificate
  • •Set – Quickly turn to the desired torque value with a smooth thumbscrew adjustment
  • •Lock – Teeth inside the cover lock the torque setting in place while you are using the wrench
  • •Leave – Because there's no internal tension when the wrench is at rest, you don't need to turn it to the lowest setting for storage
  • •Flexible Head – The flexible head has a 10-degree flex joint and offers the clearance to work around nearby obstructions

Ratings & reviews