This item is Discontinued.

Beta 3/8" Drive, 20mm Metric Socket, 12 Points 009100120

3/8" Drive, 20mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 009100120
  • Zoro # G1077680
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100120
Zoro #
G1077680
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/8"
Overall Length
35mm
Size
20mm

Details

Socket Type
Hexagon Hand
SAE or Metric
Metric
Number of Points
12
Category Type
Hex Socket
Item
Hexagon Hand Socket

Description

Bi-Hex Hand Socket,20mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.