
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9100932
Zoro #
G1493872
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
3/8"
Details
Item
Hexagon Hand Socket
Number of Pieces
21
SAE or Metric
Metric
Includes
(16) 3/8" Drive hexagon Hand Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm; (2) 3/8" Extension Bar 125mm, 250mm; (1) 3/8" Drive Universal Joint; (1) 3/8" Drive Sliding T - Handle; (1) 3/8" Drive 48 Teeth Reversible Ratchet 200mm
Measurement Type
Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.