This item is Discontinued.

Beta 3/8" Drive Metric, 26 pcs 9100938

3/8" Drive Metric, 26 pcs (Discontinued)

  • Mfr # 9100938
  • Zoro # G1472881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9100938
Zoro #
G1472881
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/8"

Details

SAE or Metric
Metric
Includes
(17) Hexagon Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, (1) 1/4" Male Drivers and 3/8" Female Adaptor; (1) 3/8" Male Drivers and 1/2" Female Adaptor; (1) 3/8" Drive Universal Joint; (1) 3/8" Drive Extension Bar of Length: 125mm; (1) 3/8" Drive Extension Bar of Length: 250mm; (1) 3/8" Drive Sliding T - Handle; (1) 3/8" Drive 72 Point Reversible Ratchet; (1) 3/8" Square Drive with Speed Brace of Length: 315mm; (1) 3/8" Swivel Handle of Length: 255mm
Measurement Type
Metric
Number of Pieces
26
Item
Hexagon Socket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.