This item is Discontinued.

Beta 3/8" Drive, Metric Crowfoot Socket Wrench 009100141

3/8" Drive, Metric Crowfoot Socket Wrench (Discontinued)

  • Mfr # 009100141
  • Zoro # G1077778
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100141
Zoro #
G1077778
UPC #
08014230175331
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
41.3mm
Size
16mm

Details

Item
Crowfoot Wrench,16mm,3/8" Square Drive
SAE or Metric
Metric
Socket Type
Crowfoot Wrenches

Description

Crowfoot Wrench,16mm,3/8 In. Square Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.