This item is Discontinued.

Beta 3/8" Drive, Metric Crowfoot Socket Wrench Open End 9100141

3/8" Drive, Metric Crowfoot Socket Wrench Open End (Discontinued)

  • Mfr # 9100141
  • Zoro # G1491547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9100141
Zoro #
G1491547
UPC #
8014230175331
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
33.3mm
Overall Length
41.3mm
Head Size
16mm

Details

Item
Crowfoot Socket Wrench
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.