Shop BETA
See all product information
Create Account
3/8" Drive Reversible Ratchet, One-Handed Reversal, 72-Teeth, 5-Degree Arc Swing, Hole for Tether
- Mfr # 910/55
- Zoro # G324011406
product price:Â
$
72.39
/ea
Key Features
Material
Alloy Steel
Overall Length
8.15 in
Height
1.3 in
Drive Size
3/8 in
Width
1.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910/55
- Zoro #
- G324011406
- UPC #
- -
- Country of Origin
- Italy
- Material
- Alloy Steel
- Item
- Reversible Ratchet
Dimensions
- Overall Length
- 8.15 in
- Height
- 1.3 in
- Drive Size
- 3/8 in
- Width
- 1.22 in
Description
The Beta 910/55 3/8" Male Square Drive Reversible Ratchet is engineered for technicians who demand maximum precision, speed, and control in tight or high-pressure work environments. Featuring a high-performance 72-tooth gear, this ratchet delivers an ultra-fine 5 Deg recovery angle, allowing fast, incremental movement even where rotation space is extremely limited. Its lightweight cam-lever mechanism ensures smooth, effortless operation, making it ideal for automotive, industrial, and mechanical applications. Designed for reliability, the ratchet maintains its selected direction even when pressure is applied to the head-preventing accidental reversals during heavy-duty tasks. The one-handed direction switch keeps workflow efficient, while the ergonomic bi-material handle provides a secure, comfortable grip that remains dependable in oily, dirty, or demanding environments. An integrated hanging handle enhances organization and visibility at the workstation, ensuring your ratchet is always within reach. Built for professionals, the Beta 910/55 delivers durability, precision, and superior handling in every situation. This reversible ratchet measures 207mmm (8.15") in overall length with a 31mm (1.22") head diameter and 33mm (1.30") head thickness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.