Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Hex Head Driver 60mmL
- Mfr # 446009
- Zoro # G623581556
original price:Â $10.71 , new price: $9.64 , 9 percent off
new price:Â
$
9.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446009
- Zoro #
- G623581556
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 9mm Size 1/2 Inch Drive 60mm Length Durable Construction - 446009 Impact Bit Socket This 1/2in drive impact bit socket hex head driver is built for consistent fastening and loosening with 9mm hex fasteners. With a 60mm (2.36in) overall length, it provides a practical balance of access and control for toolboxes that need compact, dependable driver sockets. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide coating support reliability under demanding, professional service conditions, while permanently stamped sizing helps keep sets organized and easy to identify. Key Benefits 1/2in drive impact bit socket with 9mm hex head driver profile. 60mm overall length offers control while fitting into tighter working areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help resist wear and deterioration in harsh environments. Heat treated for strength, supporting repeated use with impact-ready performance. Black oxide coating adds protection and helps handle rigorous professional conditions. Permanently stamped size markings improve tool organization and quick identification. SKU 446009 is designed for professional technicians who need an impact-capable hex driver socket that stays identifiable, resists corrosion, and holds up under heavy, repeat use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.