This item is Discontinued.

Beta 3/8" Drive SAE, Metric, 24 pcs 9100945

3/8" Drive SAE, Metric, 24 pcs (Discontinued)

  • Mfr # 9100945
  • Zoro # G1469250
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9100945
Zoro #
G1469250
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/8"

Details

Includes
(17) Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; (12) Socket Drivers: 1 x 5.5mm, 1.2 x 6.5mm, 1.2 x 8mm, PH1, PH2, PH3, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1) 3/8" Drive Extension Bar of Length: 125mm, (1) 3/8" Drive Extension Bar of Length: 250mm, (1) 3/8" Drive Universal Joint; (1) 3/8" Drive Sliding T - Handle; (1) 3/8" Drive 72 Point Reversible Ratchet
SAE or Metric
SAE, Metric
Item
Socket Set
Measurement Type
SAE, Metric
Number of Pieces
24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.