
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009100830
Zoro #
G1042671
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
3/8"
Size
19mm
Overall Length
54.6mm
Details
Item
Universal Joint
SAE or Metric
SAE
Number of Pieces
1
Description
Impact Universal Joint,3/8 In. Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.