This item is Discontinued.

Beta 3/8" Female Square Drive Adaptor, 3/8"-1/2" Drive, SAE, 1 pcs 009100814

3/8" Female Square Drive Adaptor, 3/8"-1/2" Drive, SAE, 1 pcs (Discontinued)

  • Mfr # 009100814
  • Zoro # G1079263
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100814
Zoro #
G1079263
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/8" Female Square
Shank Length
32mm
Overall Length
32mm
Tip Size
1/2"

Details

SAE or Metric
SAE
Number of Pieces
1
Features
Compliant to UNI/ISO 3316 DIN 3123
Tip Style
Square
Item
Adaptor,3/8"-1/2" Drive
Shank Shape
Round

Description

Adaptor,3/8 In.-1/2 In. Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.