
3/8" Male Square Drive Impact Universal Joint, 1/2", SAE (Discontinued)
- Mfr # 009100839
- Zoro # G1079239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009100839
Zoro #
G1079239
UPC #
-
Country of Origin
Japan
Dimensions
Drive Size
3/8" Male Square
Overall Length
250mm
Shank Length
250mm
Details
Item
Impact Universal Joint,1/2"
SAE or Metric
SAE
Handle Material
Metal
Number of Pieces
1
Handle Type
Swivel
Features
Swivel Drive
Description
Impact Universal Joint,1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.