This item is Discontinued.

Beta 4.00mm HSS TiN Jobber Length Drill Bit 004170004

4.00mm HSS TiN Jobber Length Drill Bit (Discontinued)

  • Mfr # 004170004
  • Zoro # G1131748
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004170004
Zoro #
G1131748
UPC #
08014230141121
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.00mm
Shank Dia.
4mm

Details

Drill Bit Grouping
Drill Bit
Item
Helical Cylindrical Masonry Drill,4mm
Drill Bit Material
High Speed Steel
Material
High Speed Steel
Finish
Tin
Cutting Direction
Right Hand

Description

Helical Cylindrical Masonry Drill,4mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.