This item is Discontinued.

Beta 41mm Dr, 120mm Size, Metric Impact Socket, 8 Pts 009700840

41mm Dr, 120mm Size, Metric Impact Socket, 8 Pts (Discontinued)

  • Mfr # 009700840
  • Zoro # G1045383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009700840
Zoro #
G1045383
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
41mm
Size
120mm

Details

Socket Type
Locking Hub Nuts
SAE or Metric
Metric
Number of Points
8
Category Type
Impact Socket
Item
Impact Socket

Description

Octagonal Impact Socket,120mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.