Shop BETA
See all product information
Create Account
42 Series 12-Point 15° Offset Combination Wrench, 23mm
- Mfr # 000421023
- Zoro # G106597302
product price:
$
26.49
/ea
Key Features
Overall Length
275 mm
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000421023
- Zoro #
- G106597302
- UPC #
- 8014230959122
- Country of Origin
- Italy
- Finish
- Chrome plated
Dimensions
- Overall Length
- 275 mm
- Head Size
- 23 mm
Description
The 42 series of metric combination wrenches have a tough, textured finish and ribbed channel handle to provide a firm grip and hide scratches.The nickel-chrome plating provides lasting resistance to external agents. The thin profile head allows for access in tight spaces and a 15-degree offset box end and open end provides easier clearance around obstructions. These wrenches are longer than standard length combination wrenches which allows for higher torque to be applied with minimal effort. Made in Italy with state-of-the-art automation technology. Measures 10.83" long; open end 8.5mm thick; box end 13.7mm thick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.