Shop GENIUS TOOLS
Create Account
10in Flat Machinists File (Second Cut)
- Mfr # 500110
- Zoro # G823579834
original price:Â $15.50 , new price: $13.95 , 10 percent off
new price:Â
$
13.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500110
- Zoro #
- G823579834
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 10 Inch Flat Type Second Cut Precision Steel Durable Hand Tool - 500110, Flat Machinists File This 10-inch flat machinists file is built for controlled material removal and consistent surface finishing. The second cut pattern supports predictable filing, while the tool-grade construction and alloy steel body are designed for long-term professional use. With an overall length of 370mm (14.57 inches), it provides reach and stability for detailed hand filing. The impact plastic handle is shaped for comfort and includes a ring that helps maintain grip against a surface when setting the tool down. Key Benefits 10in flat machinists file with second cut for smooth, consistent filing. 370mm (14.57in) overall length supports control across broader work surfaces. Made from tool-grade raw materials for long-lasting professional performance. Chromium Molybdenum Alloy Steel body delivers durability and consistent filing rate. Impact plastic handle helps reduce hand fatigue during extended filing tasks. Handle ring helps maintain grip to the surface when placing it down. SKU 500110 is designed for professional technicians who need dependable hand filing performance. Its combination of second cut filing action, alloy steel durability, and an ergonomic, impact-resistant handle supports precise results while holding up to heavy, repeat shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.