Shop BETA

42INOX Stainless Steel, Metric 7mm, 12 Point, 15° Offset Combination Wrench

  • Mfr # 000420307

  • Zoro # G406597194


product price:  $22.19
/ea

Key Features

Overall Length
4 1/8 in
Material
Stainless Steel
Finish
Full Polish
Head Offset Angle
15°
Features
Stainless steel for rust resistance; 15° open and offset box ends; extended length for leverage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000420307
Zoro #
G406597194
UPC #
8014230867700
Country of Origin
Italy

Dimensions

Overall Length
4 1/8 in
Head Size
7 mm

Details

Material
Stainless Steel
Finish
Full Polish
Head Offset Angle
15°
Features
Stainless steel for rust resistance; 15° open and offset box ends; extended length for leverage

Description

Beta INOX stainless steel tools are designed for use in critical environments where particles from corrosion are unacceptable, such as nuclear facilities, pharmaceutical production (Class C), biotech, food production, and offshore marine environments. The use of mild steel tools in these environments can lead to corrosion and rust formation, even on stainless steel fasteners. Beta INOX tools are constructed of magnetic stainless steel (AISI 420), expertly heat-treated to achieve industrial grade strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.