Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009440701
Zoro #
G1085408
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
Overall Length
245mm, 245mm, 245mm, 245mm, 257mm, 257mm, 257mm, 257mm, 257mm, 257mm
Shank Length
125mm, 125mm, 125mm, 125mm, 125mm, 125mm, 125mm, 125mm, 125mm, 125mm
Details
Includes
Hi-Torque Hex Set Drive Size : (3) 5mm, (3) 5.5mm, (6) 6mm, (6) 7mm, (5) 8mm, (5) 9mm, (5) 10mm, (2) 11mm, (3) 12mm, (5) 13mm
Measurement Type
Metric
Number of Pieces
43
Shape
Hex
SAE or Metric
Metric
Bit Style
Hex
Item
Hi-Torque Hex Set, Deep, 43 pcs.
Features
Compliant to ISO 2236 UNI 6750
Description
Hi-Torque Hex Set,Deep,43 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.