This item is Discontinued.

Beta 45mm Ratchet Action Cable Cutter 011340045

45mm Ratchet Action Cable Cutter (Discontinued)

  • Mfr # 011340045
  • Zoro # G1046740
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011340045
Zoro #
G1046740
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
240mm

Details

Cutting Action
Ratcheting
Handle Type
plastic
Item
Ratchet Cable Cutter,45mm
Features
Cutting Capacity 45mm; Burnished Finish

Description

Ratchet Cable Cutter,45mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.