This item is Discontinued.

Beta 49pc. Cobalt 130 Degrees Drill Bit Set 004150431

49pc. Cobalt 130 Degrees Drill Bit Set (Discontinued)

  • Mfr # 004150431
  • Zoro # G1131562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004150431
Zoro #
G1131562
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1.00mm; 1.25mm; 1.50mm; 1.75mm; 2.00mm; 2.25mm; 2.50mm; 2.75mm; 3.00mm; 3.25mm; 3.50mm; 3.75mm; 4.00mm; 4.25mm; 4.50mm; 4.75mm; 5.00mm; 5.25mm; 5.50mm; 5.75mm; 6.00mm; 6.25mm; 6.50mm; 6.75mm; 7.00mm; 7.25mm; 7.50mm; 7.75mm; 8.00mm; 8.25mm; 8.50mm; 8.75mm; 9.00mm; 9.25mm; 9.50mm; 9.75mm; 10.00mm; 10.25mm; 10.50mm; 10.75mm; 11.00mm; 11.25mm; 11.50mm; 11.75mm; 12.00mm; 12.25mm; 12.50mm; 12.75mm; 13.00mm
Shank Dia.
1mm; 1.25mm; 1.5mm; 1.75mm; 2mm; 2.25mm; 2.5mm; 2.75mm; 3mm; 3.25mm; 3.5mm; 3.75mm; 4mm; 4.25mm; 4.5mm; 4.75mm; 5mm; 5.25mm; 5.5mm; 5.75mm; 6mm; 6.25mm; 6.5mm; 6.75mm; 7mm; 7.25mm; 7.5mm; 7.75mm; 8mm; 8.25mm; 8.5mm; 8.75mm; 9mm; 9.25mm; 9.5mm; 9.75mm; 10mm; 10.25mm; 10.5mm; 10.75mm; 11mm; 11.25mm; 11.5mm; 11.75mm; 12mm; 12.25mm; 12.5mm; 12.75mm; 13mm

Details

Item
Twist Drill Set,HSS-Co,49 pcs.
Drill Bit Grouping
Drill Bit Set
Drill Bit Point Angle
130 Degrees
Drill Bit Material
Cobalt
Material
Cobalt
Cutting Direction
Right Hand
Number of Pieces
49

Description

Twist Drill Set,HSS-Co,49 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.