This item is Discontinued.

Beta 49pc. HSS 118 Degrees Drill Bit Set 004120449

49pc. HSS 118 Degrees Drill Bit Set (Discontinued)

  • Mfr # 004120449
  • Zoro # G1130390
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004120449
Zoro #
G1130390
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1.00mm; 1.25mm; 1.50mm; 1.75mm; 2.00mm; 2.25mm; 2.50mm; 2.75mm; 3.00mm; 3.25mm; 3.50mm; 3.75mm; 4.00mm; 4.25mm; 4.50mm; 4.75mm; 5.00mm; 5.25mm; 5.50mm; 5.75mm; 6.00mm; 6.25mm; 6.50mm; 6.75mm; 7.00mm; 7.25mm; 7.50mm; 7.75mm; 8.00mm; 8.25mm; 8.50mm; 8.75mm; 9.00mm; 9.25mm; 9.50mm; 9.75mm; 10.00mm; 10.25mm; 10.50mm; 10.75mm; 11.00mm; 11.25mm; 11.50mm; 11.75mm; 12.00mm; 12.25mm; 12.50mm; 12.75mm; 13.00mm
Shank Dia.
1mm; 1.25mm; 1.5mm; 1.75mm; 2mm; 2.25mm; 2.5mm; 2.75mm; 3mm; 3.25mm; 3.5mm; 3.75mm; 4mm; 4.25mm; 4.5mm; 4.75mm; 5mm; 5.25mm; 5.5mm; 5.75mm; 6mm; 6.25mm; 6.5mm; 6.75mm; 7mm; 7.25mm; 7.5mm; 7.75mm; 8mm; 8.25mm; 8.5mm; 8.75mm; 9mm; 9.25mm; 9.5mm; 9.75mm; 10mm; 10.25mm; 10.5mm; 10.75mm; 11mm; 11.25mm; 11.5mm; 11.75mm; 12mm; 12.25mm; 12.5mm; 12.75mm; 13mm

Details

Item
Twist Drill Set,49 pcs.
Drill Bit Grouping
Drill Bit Set
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Ground Glossy
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Pieces
49

Description

Twist Drill Set,49 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.