This item is Discontinued.

Beta 530mm Nonspark Pipe Wrench 003780801

530mm Nonspark Pipe Wrench (Discontinued)

  • Mfr # 003780801
  • Zoro # G1061020
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
003780801
Zoro #
G1061020
UPC #
08014230666655
Country of Origin
China

Dimensions

Overall Length
530mm

Details

Item
Spark-Proof Pipe Wrench
Jaw Capacity
2"
Nonsparking
Yes
Material
Copper/Beryllium Alloy
Features
Swedish Pattern

Description

Spark-Proof Pipe Wrench,530mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.