This item is Discontinued.

Beta 600mm Nonspark Pipe Wrench 003630860

600mm Nonspark Pipe Wrench (Discontinued)

  • Mfr # 003630860
  • Zoro # G1060740
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
003630860
Zoro #
G1060740
UPC #
08014230494586
Country of Origin
China

Dimensions

Overall Length
600mm

Details

Item
Spark-Proof Pipe Wrench
Jaw Capacity
3"
Nonsparking
Yes
Features
Heavy Duty

Description

Spark-Proof Pipe Wrench,600mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.