605E/10 1/4" Drive Click-type Torque Wrench with Reversible Ratchet, 2-10 Nm
- Mfr # 006050110
- Zoro # G506597261
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Head Type
Click Torque
Torque Measurement Type
Foot Pound, Newton-Meter, Kilogram-Force
Overall Length
190 mm
Accuracy
+/-6%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006050110
- Zoro #
- G506597261
- UPC #
- 8014230813752
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Head Type
- Click Torque
- Torque Measurement Type
- Foot Pound, Newton-Meter, Kilogram-Force
- Accuracy
- +/-6%
- Material
- Alloy Steel
- Includes
- Molded Plastic Case
- Ratcheting
- Yes
- Calibration Certificate Included
- Yes
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 190 mm
Description
Achieve perfect tightening every time with the Beta 603E/10 Click Type Torque Wrench with Reversible Ratchet. Designed for delicate assemblies and precision work, this compact wrench delivers reliable torque control in the 2-10 Nm range with an accuracy of 6%. The click type mechanism provides clear tactile and audible feedback, ensuring you never overtighten or under tighten critical fasteners. Measures 7.48" (190mm) long by .78" (20mm) in diameter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.