Shop GENIUS TOOLS
Create Account
3/8in Dr. Torque Wrench, 40-250 in.lb.
- Mfr # 380250L
- Zoro # G823579742
original price:Â $105.16 , new price: $94.64 , 10 percent off
new price:Â
$
94.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380250L
- Zoro #
- G823579742
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 40-250 in-lbs 3/8 Inch Drive Precision Adjustable - 380250L Professional Torque Wrench This 3/8 inch drive torque wrench is built for controlled, repeatable tightening within a 40-250 in-lbs range. With an overall length of 385mm (15.16 inches), it provides balanced leverage and handling for precise adjustment work. Specifications are permanently marked for fast identification during tool selection and organization. Each unit is individually hand tested for accuracy and supplied with a certificate of testing, and it meets or exceeds ANSI standards. Key Benefits 3/8 inch drive torque range covers 40-250 in-lbs tightening requirements. 385mm (15.16 inch) length supports controlled leverage and consistent handling. Tool-grade raw materials built for lifetime professional use and durability. Permanently marked size and specifications improve organization and quick identification. Individually hand tested for compliance and accuracy, with certificate included. Meets or exceeds American National Standards Institute (ANSI) performance standards. SKU 380250L is designed for professional technicians who need reliable torque control and clear, readable identification at a glance. The combination of hand-tested accuracy, ANSI compliance, and durable construction helps ensure dependable results over long-term, heavy shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.