This item is Discontinued.

Beta 7 Piece Metric Hex Key Set, 960368 960368

7 Piece Metric Hex Key Set, 960368 (Discontinued)

  • Mfr # 960368
  • Zoro # G1479312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
960368
Zoro #
G1479312
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Standard Hex Key Set
Measurement Type
Metric
Finish
Chrome
Number of Pieces
7
End Shape
Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.