720LCL 21mm 1/2" Drive Wheel Nut Impact Socket, Long, Series, Colored Polymeric Insert, 150 mm long
- Mfr # 007200741
- Zoro # G206597233
product price:
$
23.35
/ea
Key Features
Overall Length
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 007200741
- Zoro #
- G206597233
- UPC #
- 8014230807669
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 150 mm
Details
- Item
- Impact Socket
Description
The Beta 720LC long series impact sockets are the perfect blend of precision, protection, and professional-grade performance. Designed with a durable colored plastic outer sleeve, each socket shields alloy wheels from scratches and gouges, giving technicians the confidence to work fast without compromising finish. Built for real-world demands, these extra‐deep 150 mm (5.9") long, 6‐point sockets deliver secure engagement and maximum torque transfer. Pair them with any 1/2" square drive handle or impact driver and you’re ready for high‐impact work in tight spaces. With color‐coded sleeves for instant size identification, the 720LC series keeps your workflow smooth, organized, and efficient.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.