Shop GENIUS TOOLS
Create Account
3/4in Dr. 35mm Impact Socket
- Mfr # 645235
- Zoro # G623579478
original price:Â $16.65 , new price: $14.99 , 9 percent off
new price:Â
$
14.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645235
- Zoro #
- G623579478
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 35mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645235 Impact Socket This 35mm, 6-point impact socket is built for high-torque fastening with a 3/4in drive. The 57mm (2.24in) overall length keeps the profile compact while maintaining the strength needed for heavy-duty work. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength, durability, and anti-corrosive performance. Clear, stamped size markings support fast identification and consistent tool organization in professional settings. Key Benefits 6-point, 35mm impact socket helps reduce rounding under heavy torque. 3/4in drive size supports use with professional-grade impact tools. 57mm (2.24in) length offers a compact, controlled fit in tight access. Chromium Molybdenum alloy steel delivers strength with anti-corrosive properties. Oil-quenched heat treatment improves exterior toughness and core strength. Matte black oxide coating adds durable protection for demanding shop conditions. Stamped size markings provide permanent identification for faster tool organization. SKU: 645235. Designed for professional technicians, this impact socket is built to perform reliably over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.