This item is Discontinued.

Beta 8 Piece SAE Hex Key Set, 960997 960997

8 Piece SAE Hex Key Set, 960997 (Discontinued)

  • Mfr # 960997
  • Zoro # G1472708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960997
Zoro #
G1472708
UPC #
8014230086590
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8'

Details

Number of Pieces
8
Measurement Type
SAE
Item
Standard Hex Key Set
End Shape
Standard

Description

The Beta Tools 960997 8 Piece SAE Hex Key Set is a set of eight hex keys that provide you with the range of sizes you need for your project. The standard hex key set comes in a clear canister that helps to keep your tools organized and within easy reach. Each long arm hex key is made of vanadium molybdenum and has a standard end shape. It provides you with all the SAE hex keys from 3/32" to 3/8". If you are looking for an 8 piece SAE Hex Key Set, then this is the one for you.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.