920/50F 1/2" Female Square Drive Ratchet, 72-Teeth, 5-Degree Arc Swing, Ergonomic Handle

  • Mfr # 920/50F

  • Zoro # G616305633


product price:  $68.39
/ea

Key Features

Drive Size
1/2"
Number of Geared Teeth
72
Head Style
Round
Weight
1.02
Width
1.57
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
920/50F
Zoro #
G616305633
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Width
1.57
Length
10.67
Depth
0.98

Details

Number of Geared Teeth
72
Head Style
Round
Weight
1.02
Includes
1/2" Female Square Drive Ratchet
Color
Black and Orange
Application
Automotive repairs, construction, and any application involving repetitive tightening or loosening of fasteners, especially in tight or awkward spaces. 
Material
Alloy Steel

Description

The 920/50F ratchet handle from has a female 1/2" square drive. (It does not have a male square to accept a socket.) The drive direction can be reversed by inserting your drive accessory (not included) from the other side of the head. The extra-fine 72-tooth ratchet requires just 5 degrees of rotation to engage and the slim head allows for access in tight spaces. The ergonomic bi-material handle has black rubberized inserts for a secure comfort grip, with a hole at the end to secure a lanyard or to hang for storage. The phosphate matte finish of the drive portion of the handle also helps to provide a secure grip while handling. This ratchet measures 271mmm (10.67") in overall length with a 40mm (1.57") head diameter and 27mm (.98") head thickness.


  • Extra-fine 72-teeth require just 5 degrees of rotation to engage
  • Ergonomic bi-material handle has black rubberized inserts for a secure comfort grip
  • Handle has a hole at the end to secure a lanyard or to hang for storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.