920/55 1/2" Drive Reversible Ratchet, 72-Teeth, 5-Degree Arc Swing, Ergonomic Handle

  • Mfr # 920/55

  • Zoro # G516305634


product price:  $80.25
/ea

Key Features

Drive Size
1/2"
Number of Geared Teeth
72
Head Style
Round
Application
Automotive repairs, construction, and any application involving repetitive tightening or loosening of fasteners, especially in tight or awkward spaces. 
Weight
1.02
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
920/55
Zoro #
G516305634
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Length
10.67
Width
1.57
Depth
1.61

Details

Number of Geared Teeth
72
Head Style
Round
Application
Automotive repairs, construction, and any application involving repetitive tightening or loosening of fasteners, especially in tight or awkward spaces. 
Weight
1.02
Material
Alloy Steel
Includes
1/2" Drive Reversible Ratchet
Color
Black and Orange

Description

The Beta 920/55 1/2" drive reversible ratchet works with any standard 1/2" square drive socket. This ratchet features a unique reversing mechanism that uses a low-profile slider that snaps securely from side to side, so it won't accidentally shift into reverse if bumped as with standard levers. The extra-fine 72-tooth ratchet requires just 5 degrees of rotation to engage, and the solid, 17-tooth pawl fully engages all 17 teeth at once for maximum torque and resistance to slippage. The ergonomic bi-material handle has black rubberized inserts for a secure comfort grip, with a hole at the end to secure a lanyard or to hang for storage. The phosphate matte finish of the drive portion of the handle also helps to provide a secure grip while handling. This reversible ratchet measures 271mmm (10.67") in overall length with a 40mm (1.57") head diameter and 41mm (1.61") head thickness.


  • Unique reversing mechanism uses a low-profile slider that won't accidentally shift into reverse
  • Extra-fine 72-teeth require just 5 degrees of rotation to engage
  • 17-tooth pawl fully engages all 17 teeth at once for maximum torque and resistance to slippage
  • Ergonomic bi-material handle has black rubberized inserts for a secure comfort grip
  • Handle has a hole at the end to secure a lanyard or to hang for storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.