96TBP Ball End Hex Key Allen Wrench with High Torque Ergonomic T-Handle, Metric 10mm

  • Mfr # 000960692

  • Zoro # G406597217


product price:  $23.99
/ea

Key Features

Material
Alloy Steel
Overall Length
10 mm
Size
10mm
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a ball end on the extended leg allowing for up to 30° of misalignment for use in tight spaces. There is a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000960692
Zoro #
G406597217
UPC #
8014230846842
Country of Origin
Italy

Dimensions

Tip Size
10 mm
Overall Length
10 mm
Size
10mm

Details

Item
Hex Key
Material
Alloy Steel
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a ball end on the extended leg allowing for up to 30° of misalignment for use in tight spaces. There is a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.

Description

Designed and manufactured in Italy, the 96TBP series of t-handle hex key wrenches feature a chrome-plated round bar molded into a hard plastic handle for industrial strength and durability. The ergonomic T-handle provides for a comfort grip while delivering high torque. The t-handle wrench has a hex on one side of the handle and a ball-end hex of the same size on the extended leg. The ball end allows for insertion for up to a 30 degree angle, making it easier to reach fasteners in confined or obstructed areas. Ideal for hard-to-reach bolts in machinery, automotive, furniture assembly, and electronics. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle for easy identification. This wrench fits fasteners with a 10mm hex recess. Measures 285mm long overall with a 12mm shank OD. The handle measures 27.6mm thick x 132mm long including the short hex leg.


  • Dual-Tip T-Handle Design for Versatility - The 96TBP series features two 10mm hex tips - a ball-end hex on the extended leg and standard hex on the side of the T-handle - providing access in tight spaces and extra leverage for high torque applications. The ball end allows for insertion for up to a 30 degree angle, making it easier to reach fasteners in confined or obstructed areas.
  • Ergonomic Handle for Maximum Torque - Designed for comfort and power, the T-handle is proportioned to the wrench size for superior grip and efficient force transfer, reducing fatigue during extended use.
  • Industrial-Grade Strength & Durability - Made in Italy, this hex key is constructed with a steel shaft molded into the handle, ensuring long-lasting strength and performance.
  • Safety & Storage Built-In - The handle includes a convenient hole for hanging or attaching a lanyard - ideal for tool belt use, drop prevention, or organized storage in workshops and mobile tool kits.
  • Precision Dimensions & Fit - Specifically designed for 10mm socket-head fasteners, the wrench features a 285mm (11.2") overall length, 12mm (.47") shank diameter - perfect for precision tasks in mechanical, automotive, and industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.