Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
001110630
Zoro #
G1127450
UPC #
08014230680927
Country of Origin
China
Dimensions
Overall Length
12"
Adjustable Wrench Nominal Length
12"
Details
Finish
Chrome plated
Features
Right-Hand Rotation Of Pin, Mm And Inch Scale
Adjustable Wrench Grip Style
Ergonomic
Jaw Capacity
35mm
Item
Adjustable Wrench,12" Scale,300mm
Description
Adjustable Wrench,12" Scale,300mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.