This item is Discontinued.

Beta Adjustable Wrench, 18" Scale, 450mm 001110245

Adjustable Wrench, 18" Scale, 450mm (Discontinued)

  • Mfr # 001110245
  • Zoro # G1127423
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001110245
Zoro #
G1127423
UPC #
08014230615240
Country of Origin
China

Dimensions

Overall Length
18"
Adjustable Wrench Nominal Length
18"

Details

Finish
Phosphate
Features
Left-Hand Rotation Of Pin, Head Angled At 22.5 Degrees, With Mm And Inch Scale
Jaw Capacity
54mm
Item
Adjustable Wrench,18" Scale,450mm

Description

Adjustable Wrench,18" Scale,450mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.