Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
001110620
Zoro #
G1127371
UPC #
08014230680903
Country of Origin
China
Dimensions
Overall Length
8"
Adjustable Wrench Nominal Length
8"
Details
Finish
Chrome plated
Features
Right-Hand Rotation Of Pin, Mm And Inch Scale
Adjustable Wrench Grip Style
Ergonomic
Jaw Capacity
28mm
Item
Adjustable Wrench,8" Scale,200mm
Description
Adjustable Wrench,8" Scale,200mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.